




Design: Straight grooved.
Application: Usable for milling of angle guide according to DIN 69052 in tool and machine construction as well as face and peripheral milling.
€76.43/ pieceexcl. VAT
€92.48incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Shoulder mill |
Diameter | 63 mm |
Cutting angle | 60 ° |
DIN standard | 842A |
Material | HSS |
Width | 20 mm |