




Application: Can be used for milling dovetail guides with an angle tolerance of alpha ± 15'.
€54.46/ pieceexcl. VAT
€65.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Dovetail cutters |
Diameter | 32 mm |
Cutting angle | 60 ° |
Total length | 71 mm |
DIN standard | 1833 |
Material | HSS-co |
Shaft Diameter | 16 mm |
Number of teeth | 10 pce |
Width | 12.5 mm |