FORMAT

FORMAT Dovetail cutter DIN1833 HSSCo5 form D 60deg. 16mm

  • ERIKS:23110430
  • Manufacturer:4317784086462
Image 1
Image 2
Image 1
Image 2
Dovetail milling cutter, DIN 1833 D, 60°

Application: Can be used for milling dovetail guides with an angle tolerance of alpha ± 15'.

Save to list

€23.64/ pieceexcl. VAT

€28.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Dovetail cutters
Diameter
16 mm
Cutting angle
60 °
Total length
60 mm
DIN standard
1833
Material
HSS-co
Shaft Diameter
12 mm
Number of teeth
6 pce
Width
6.3 mm