FORMAT

FORMAT Dovetail cutter DIN1833 HSSCo5 form C 60deg. 32mm

  • ERIKS:23110419
  • Manufacturer:4317784086356
Image 1
Image 2
Image 1
Image 2
Dovetail milling cutter, 60°

Application: Can be used for milling dovetail guides with an angle tolerance of alpha ± 15'.

Save to list

€54.46/ pieceexcl. VAT

€65.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Dovetail cutters
Diameter
32 mm
Cutting angle
60 °
Total length
71 mm
DIN standard
1833
Material
HSS-co
Shaft Diameter
16 mm
Width
12.5 mm