FORMAT

FORMAT Dovetail cutter DIN1833 HSSCo5 form C 45deg. 25mm

  • ERIKS:23110409
  • Manufacturer:4317784086257
Image 1
Image 2
Image 1
Image 2
Dovetail milling cutter, DIN 1833 C, 45°

Application: Can be used for milling dovetail guides with an angle tolerance of alpha ± 15'.

Save to list

€44.67/ pieceexcl. VAT

€54.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Dovetail cutters
Diameter
25 mm
Cutting angle
45 °
Total length
67 mm
DIN standard
1833
Material
HSS-co
Shaft Diameter
16 mm
Number of teeth
8 pce
Width
6.3 mm