FORMAT

FORMAT Dovetail cutter DIN1833 HSSCo5 form C 45deg. 20mm

  • ERIKS:23110407
  • Manufacturer:4317784086233
Image 1
Image 2
Image 1
Image 2
Dovetail milling cutter, DIN 1833 C, 45°

Application: Can be used for milling dovetail guides with an angle tolerance of alpha ± 15'.

Save to list

€29.98/ pieceexcl. VAT

€36.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
20 mm
Cutting angle
45 °
Total length
63 mm
Shaft Diameter
12 mm
Width
5 mm