FORMAT

FORMAT Dovet.Cutting D1833C HSSE 60DEG.22mm

  • ERIKS:23110416
  • Manufacturer:4317784086325
Image 1
Image 2
Image 1
Image 2
Design: HSS-E, type N, bright.

Application: Can be used for milling dovetail guides with an angle tolerance of alpha ± 15'.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
22 mm
Cutting angle
60 °
Total length
67 mm
Shaft Diameter
12 mm
Number of teeth
6 pce
Width
9 mm