

€62.91/ pieceexcl. VAT
€76.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Double Ring Spanner Set |
Set version | Double ring spanner set, 8-piece |
Material | Chrome-vanadium steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 12 |
Packaging | Cardboard |