FORMAT

FORMAT Double ring spanner DIN838 17x19mm

  • ERIKS:23067919
  • Manufacturer:4317784097314
Image 1
Double-end ring spanner, offset

Design: DIN 838, ISO 3318. Made of chrome-vanadium steel, matt chrome-plated, deeply offset. Rings polished. Gripping, oval shaft.
Save to list

€5.22/ pieceexcl. VAT

€6.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Double ring spanner
Model
Metric
Wrench width
17 x 19 mm
Type
Double ring spanner
VDE tested
No
Single wrench model
No
Length
263 mm
Low spark model
No
Material
Chrome-vanadium steel
Isolation protection 1000 V
No