FORMAT

FORMAT Double ring spanner, Chrome-vanadium steel, 363 mm LG, 30 x 34 mm WD

  • ERIKS:14568032
  • Manufacturer:4317784632904
Image 1
Double-end ring spanner, offset

Design: DIN 838, ISO 3318. Made of chrome-vanadium steel, matt chrome-plated, deeply offset. Rings polished. Gripping, oval shaft.
Save to list

€20.98/ pieceexcl. VAT

€25.39incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Double ring spanner
Model
Metric
Wrench width
30 x 34 mm
Type
Double ring spanner
VDE tested
No
Single wrench model
No
Length
363 mm
Low spark model
No
Material
Chrome-vanadium steel
Isolation protection 1000 V
No