

€2.44/ pieceexcl. VAT
€2.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Double ring spanner |
Model | Metric |
Wrench width | 8 x 10 mm |
Type | Double ring spanner |
VDE tested | No |
Single wrench model | No |
Length | 192 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Isolation protection 1000 V | No |