FORMAT

FORMAT Double Open-Ended Wrench, 13 -17, Chrome-vanadium steel

  • ERIKS:23070084
  • Manufacturer:4317784095662
Image 1
Double open-end spanner

Design: DIN 3110, ISO 3318. Made of chrome vanadium steel, forged, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Save to list

€2.60/ pieceexcl. VAT

€3.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Double Open-Ended Wrench
Model
Metric
Single wrench model
No
VDE tested
No
Isolation protection 1000 V
No
Low spark model
No
Material
Chrome-vanadium steel
Norm
DIN 3110
Wrench size small
13 mm
Wrench size large
17 mm