FORMAT

FORMAT Double Open End Wrench Set, Set of 8, Chrome-vanadium steel, 4317784095891

  • ERIKS:23070106
  • Manufacturer:4317784095891
Image 1
Double open-end spanner set

Design: DIN 3110, ISO 3318. Matt chrome-plated, jaw angled 15°, with flat heads.



Made of chromium-vanadium steel, forged. Gripping, oval shaft.

Save to list

€16.86/ pieceexcl. VAT

€20.40incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Double Open-End Wrench Set
Set version
Double open-end spanner set, 8-piece
Material
Chrome-vanadium steel
Total number of tools
8
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of open-end spanners
8
Packaging
Cardboard