

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm
Double open-end spanner set, 8-piece
8 open-end spanners 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22 mm
€46.74/ setexcl. VAT
€56.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Double Open-End Wrench Set |
Set version | Tool Module double open-end spanner 8 piece |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 8 |
Length | 395 mm |
Width | 188 mm |