FORMAT

FORMAT Double Open End Wrench Set, Set of 6, Chrome-vanadium steel

  • ERIKS:14569936
  • Manufacturer:4317784638678
Image 1
Double open-end spanner set

Design: DIN 3110, ISO 3318. Matt chrome-plated, jaw angled 15°, with flat heads.



Made of chromium-vanadium steel, forged. Gripping, oval shaft.

Save to list

€42.67/ pieceexcl. VAT

€51.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Double Open-End Wrench Set
Set version
Double open-end spanner set, 6-piece
Material
Chrome-vanadium steel
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of open-end spanners
6
Packaging
Roll-up bag