

Design: DIN 3110, ISO 3318. Matt chrome-plated, jaw angled 15°, with flat heads.
Made of chromium-vanadium steel, forged. Gripping, oval shaft.
€39.58/ pieceexcl. VAT
€47.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Double Open-End Wrench Set |
Set version | Double open-end spanner set, 8-piece |
Material | Chrome-vanadium steel |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 8 |
Packaging | Cardboard |