FORMAT

FORMAT Double open-end spanner DIN895 8x10mm

  • ERIKS:12510247
  • Manufacturer:4053569017442
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
8 x 10 mm
Length
114 mm
Wrench size small
8 mm
Wrench size large
10 mm