FORMAT

FORMAT Double open-end spanner DIN895 6x7mm

  • ERIKS:14057911
  • Manufacturer:4250947100707
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
6 x 7 mm
Length
96 mm
Wrench size small
6 mm
Wrench size large
7 mm