

€44.94/ pieceexcl. VAT
€54.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Model | Metric |
Wrench width | 55 x 60 mm |
Length | 490 mm |
Wrench size small | 55 mm |
Wrench size large | 60 mm |