FORMAT

FORMAT Double open-end spanner DIN895 50x55mm

  • ERIKS:12510277
  • Manufacturer:4053569017732
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€32.07/ pieceexcl. VAT

€38.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
50 x 55 mm
Length
452 mm
Wrench size small
50 mm
Wrench size large
55 mm