FORMAT

FORMAT Double open-end spanner DIN895 46x50mm

  • ERIKS:14057942
  • Manufacturer:4250947101148
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€23.09/ pieceexcl. VAT

€27.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
46 x 50 mm
Length
410 mm
Wrench size small
46 mm
Wrench size large
50 mm