FORMAT

FORMAT Double open-end spanner DIN895 41x46mm

  • ERIKS:14057941
  • Manufacturer:4250947101131
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€16.35/ pieceexcl. VAT

€19.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
41 x 46 mm
Length
373 mm
Wrench size small
41 mm
Wrench size large
46 mm