FORMAT

FORMAT Double open-end spanner DIN895 36x41mm

  • ERIKS:12510274
  • Manufacturer:4053569017701
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€13.11/ pieceexcl. VAT

€15.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
36 x 41 mm
Length
344 mm
Wrench size small
36 mm
Wrench size large
41 mm