FORMAT

FORMAT Double open-end spanner DIN895 34x36mm

  • ERIKS:14057939
  • Manufacturer:4250947101117
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€9.02/ pieceexcl. VAT

€10.91incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
34 x 36 mm
Length
297 mm
Wrench size small
34 mm
Wrench size large
36 mm