FORMAT

FORMAT Double open-end spanner DIN895 30x36mm

  • ERIKS:12510270
  • Manufacturer:4053569017671
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€7.67/ pieceexcl. VAT

€9.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
30 x 36 mm
Length
297 mm
Wrench size small
30 mm
Wrench size large
36 mm