FORMAT

FORMAT Double open-end spanner DIN895 30x32mm

  • ERIKS:14057936
  • Manufacturer:4250947101070
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€6.05/ pieceexcl. VAT

€7.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
30 x 32 mm
Length
270 mm
Wrench size small
30 mm
Wrench size large
32 mm