FORMAT

FORMAT Double open-end spanner DIN895 27x32mm

  • ERIKS:14057935
  • Manufacturer:4250947101063
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€5.94/ pieceexcl. VAT

€7.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
27 x 32 mm
Length
270 mm
Wrench size small
27 mm
Wrench size large
32 mm