FORMAT

FORMAT Double open-end spanner DIN895 27x30mm

  • ERIKS:12510267
  • Manufacturer:4053569017640
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€4.53/ pieceexcl. VAT

€5.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
27 x 30 mm
Length
265 mm
Wrench size small
27 mm
Wrench size large
30 mm