FORMAT

FORMAT Double open-end spanner DIN895 24x27mm

  • ERIKS:14522056
  • Manufacturer:4250947101025
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€3.68/ pieceexcl. VAT

€4.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
24 x 27 mm
Length
241 mm
Wrench size small
24 mm
Wrench size large
27 mm