FORMAT

FORMAT Double open-end spanner DIN895 22x24mm

  • ERIKS:12510263
  • Manufacturer:4053569017602
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€3.06/ pieceexcl. VAT

€3.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
22 x 24 mm
Length
221 mm
Wrench size small
22 mm
Wrench size large
24 mm