FORMAT

FORMAT Double open-end spanner DIN895 20x22mm

  • ERIKS:14057929
  • Manufacturer:4250947100967
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€2.28/ pieceexcl. VAT

€2.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
20 x 22 mm
Length
191 mm
Wrench size small
20 mm
Wrench size large
22 mm