FORMAT

FORMAT Double open-end spanner DIN895 19x24mm

  • ERIKS:12510261
  • Manufacturer:4053569017589
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€2.54/ pieceexcl. VAT

€3.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
19 x 24 mm
Length
206 mm
Wrench size small
19 mm
Wrench size large
24 mm