FORMAT

FORMAT Double open-end spanner DIN895 17x19mm

  • ERIKS:14522055
  • Manufacturer:4250947100905
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€1.59/ pieceexcl. VAT

€1.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
17 x 19 mm
Length
170 mm
Wrench size small
17 mm
Wrench size large
19 mm