FORMAT

FORMAT Double open-end spanner DIN895 16x17mm

  • ERIKS:12510256
  • Manufacturer:4053569017534
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
16 x 17 mm
Length
156 mm
Wrench size small
16 mm
Wrench size large
17 mm