FORMAT

FORMAT Double open-end spanner DIN895 14x17mm

  • ERIKS:12510255
  • Manufacturer:4053569017527
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€1.36/ pieceexcl. VAT

€1.65incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
14 x 17 mm
Length
156 mm
Wrench size small
14 mm
Wrench size large
17 mm