FORMAT

FORMAT Double open-end spanner DIN895 12x13mm

  • ERIKS:12510250
  • Manufacturer:4053569017473
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
12 x 13 mm
Length
135 mm
Wrench size small
12 mm
Wrench size large
13 mm