FORMAT

FORMAT Double open-end spanner DIN895 10x13mm

  • ERIKS:14057916
  • Manufacturer:4250947100776
Image 1
Double open-end spanner

Design: DIN 895. Made of special steel, phospated, jaw angled at 15°.
Save to list

€1.01/ pieceexcl. VAT

€1.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Model
Metric
Wrench width
10 x 13 mm
Length
117 mm
Wrench size small
10 mm
Wrench size large
13 mm