FORMAT

FORMAT Document holder for roller cabinet

  • ERIKS:14572817
  • Manufacturer:4053569482554
Image 1
Accessories for roller cabinet
Save to list

€24.78/ pieceexcl. VAT

€29.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Material
Metal
Length
280 mm
Width
205 mm
Height
100 mm
Weight
0.82 kg