FORMAT

FORMAT Digital dial gauge IP65 25.0/0.01mm

  • ERIKS:14051032
  • Manufacturer:4317784584821
Image 1
Digital dial gauge, IP65

Design: Clamping shaft and measuring bolts made of rustproof, hardened steel. Digit height on LCD display 11 mm, operating and display part can be rotated by 270°. With interchangeable stylus points M2.5. Clamping shaft Ø 8 mm, protective cap at end of measuring bolt. Data output via radio transmission and USB. Supplied with battery CR 2032, 3 V, in transport box.

Functions: On and automatic off switch, mm/inch switching, key lock set for zero position, no re-zeroing after switching on (absolute system), tolerance entry, ABS (switching from relative to absolute measurement), reset (zeroing) possible at each position, with adjustable numerical increment.

Save to list

€173.42/ pieceexcl. VAT

€209.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT