

Design: Closed, pre-slotted form with spiral point form on both sides.
Application: For Whitworth pipe threads DIN ISO 228, tolerance class A.
€42.15/ pieceexcl. VAT
€51.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | G (BSP) |
Thread size | 1/4 in |
Pitch outer thread | 19 in |
Material | HSS |
DIN standard | EN 24231 |
Diameter | 38 mm |
Thickness | 10 mm |