FORMAT

FORMAT Die stocks EN22568 HSSE M14x1

  • ERIKS:12126243
  • Manufacturer:4317784482196
Image 1
HSS-E dies for metric precision thread

Design: Tolerance range 6g, closed, pre-slotted form, lapped, with spiral point form on both sides.

Application: For metric precision threads according to DIN 13.

Save to list

€76.94/ pieceexcl. VAT

€93.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
14
Pitch outer thread
1 mm
Material
HSS-E
DIN standard
EN 22568
Diameter
38 mm
Thickness
10 mm