

Design: Closed, pre-slotted form with single sided spiral point, with spiral point form on both sides from no. 5.
€39.34/ pieceexcl. VAT
€47.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | UNF |
Thread size | 12 in |
Pitch outer thread | 28 in |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 7 mm |