FORMAT

FORMAT Die stocks EN22568 HSS UNC9/16"-12

  • ERIKS:23412739
  • Manufacturer:4317784269513
Image 1
Dies for UNC thread

Design: Closed, pre-slotted form with single sided spiral point, with spiral point form on both sides from no. 5.

Save to list

€59.38/ pieceexcl. VAT

€71.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNC
Thread size
9/16 in
Pitch outer thread
12 in
Material
HSS
DIN standard
EN 22568
Diameter
38 mm
Thickness
14 mm