FORMAT

FORMAT Die stocks EN22568 HSS UNC3/4"-10

  • ERIKS:23412741
  • Manufacturer:4317784269537
Image 1
Dies for UNC thread

Design: Closed, pre-slotted form with single sided spiral point, with spiral point form on both sides from no. 5.

Save to list

€69.26/ pieceexcl. VAT

€83.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNC
Thread size
3/4 in
Pitch outer thread
10 in
Material
HSS
DIN standard
EN 22568
Diameter
45 mm
Thickness
18 mm