

Design: Closed, pre-slotted form with single sided spiral point, with spiral point form on both sides from no. 5.
€32.13/ pieceexcl. VAT
€38.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | UNC |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 7 mm |