FORMAT

FORMAT Die stocks EN22568 HSS UNC N.5-40

  • ERIKS:23412729
  • Manufacturer:4317784269414
Image 1
Dies for UNC thread

Design: Closed, pre-slotted form with single sided spiral point, with spiral point form on both sides from no. 5.

Save to list

€40.92/ pieceexcl. VAT

€49.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNC
Material
HSS
DIN standard
EN 22568
Diameter
20 mm
Thickness
5 mm