FORMAT

FORMAT Die stocks EN22568 HSS M9

  • ERIKS:23412636
  • Manufacturer:4317784396233
Image 1
Dies for metric thread, HSS, tolerance range 6g

Design: Closed, pre-slotted form, with spiral point form on both sides from M3. Application: For regular metric threads according to DIN 13.

Design: EN 22568, closed, pre-slotted form, with spiral point form on both sides from M3. Bright surface Application: For regular metric threads according to DIN 13.
Save to list

€44.42/ pieceexcl. VAT

€53.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
9
Pitch outer thread
1.25 mm
Material
HSS
DIN standard
EN 22568
Diameter
25 mm
Thickness
9 mm