

Design: Closed, pre-slotted form, with spiral point form on both sides from M3. Application: For regular metric threads according to DIN 13.
Design: EN 22568, closed, pre-slotted form, with spiral point form on both sides from M3. Bright surface Application: For regular metric threads according to DIN 13.€19.49/ pieceexcl. VAT
€23.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 3 |
Pitch outer thread | 0.5 mm |
Material | HSS |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 5 mm |
€50.51/ pieceexcl. VAT
€61.12incl. VAT
Estimated delivery date - 16/11/2026