FORMAT

FORMAT Die stocks EN22568 HSS M2.5

  • ERIKS:23412629
  • Manufacturer:4317784105347
Image 1
Dies for metric thread, HSS, tolerance range 6g

Design: Closed, pre-slotted form, with spiral point form on both sides from M3. Application: For regular metric threads according to DIN 13.

Design: EN 22568, closed, pre-slotted form, with spiral point form on both sides from M3. Bright surface Application: For regular metric threads according to DIN 13.
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
2.5
Pitch outer thread
0.45 mm
Material
HSS
DIN standard
EN 22568
Diameter
16 mm
Thickness
5 mm