FORMAT

FORMAT Die stocks EN22568 HSS M12x1.50

  • ERIKS:23412688
  • Manufacturer:4317784105644
Image 1
HSS dies for metric precision thread, FORMAT

Design: Tolerance range 6g, closed, pre-slotted form, lapped, with spiral point form on both sides.

Application: For metric precision threads according to DIN 13.

Save to list

€43.20/ pieceexcl. VAT

€52.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
12
Pitch outer thread
1.5 mm
Material
HSS
DIN standard
EN 22568
Diameter
38 mm
Thickness
10 mm